Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, 18.1 SEER2 Ductless Single Zone Mini Split & Heat Pump Package, Energy Star Rated (Wall Mounted)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, 18.1 SEER2 Ductless Single Zone Mini Split & Heat Pump Package, Energy Star Rated (Wall Mounted)

Brand:
Daikin
SKU:
FTX24AXVJU-RX24AXVJU
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, 18.1 SEER2 Ductless Single Zone Mini Split & Heat Pump Package, Energy Star Rated (Wall Mounted)
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
23600 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


**Includes Indoor Model FTX24AXVJU and Outdoor Model RX24AXVJU.

Features:
  • Inverter variable speed compressor
  • Automatic operation for year-round comfort
  • Vertical auto swing air movement
  • Humidity control
  • Auto fan speed
  • 24-hour on/off timer
  • Auto restart after power failure
  • Self diagnosis with digital display
  • 208/230V


Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Max. Pipe Length (ft.):

98.4'

Product Type:

Bundle

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

23600

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

Heating

Refrigerant Type:

R-410A

Voltage:

208/230V

SEER2:

18.1

EER2:

11.5

HSPF2:

7.6

Liquid Line:

1/4"

Suction Line:

5/8"

Model:

Series 19

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Cooling Capacity (BTU)
Heating Capacity (BTU)
Energy Star Rated
Number of Zones