Shop Limited Time Deals
Main product image of 18,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
Daikin
SKU:
FTXB18BXVJU
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
FTXB18BXVJU has been discontinued
Discontinued August 1, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
18,000 BTU Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)
Brand:
Daikin
SKU:FTXC18AXVJU
(0)
Order by today, receive 5 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
17900 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an Indoor unit only. Outdoor unit (RXB18BXVJU) must be purchased separately.

Features:
    Features:
    • Inverter variable speed compressor
    • Automatic operation for year-round comfort
    • Vertical auto swing air movement
    • Humidity control
    • Auto fan speed
    • 24-hour on/off timer
    • Auto restart after power failure
    • Self diagnosis with digital display
    • 208/230V


    Please Note: Image does NOT depict exact outdoor unit. Image is representative only.

Specs

Max. Pipe Length (ft.):

98.4'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

17900

Energy Star Rated:

No

Number of Zones:

1

Application:

Heating

Cooling

Voltage:

208/230V

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

1/2"

Weight (lbs):

31 lbs

Warranty:

10 Year (Parts)

Model:

Series 17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need