Apply to be a TradeMaster!
Main product image of 12,000 BTU, Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)

Brand:
Daikin
SKU:
FTXC12AXVJU
Rating:
(0)
Q&A:
(0)
12,000 BTU, Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom
$467.00 each
In Stock
In Stock
Get 3 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
11300 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Mount
Wall
Product Highlight: Warranty
10 Year (Parts) Warranty

Description

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an indoor unit only. To complete a single-zone system, the outdoor unit (RXC12AXVJU) must be purchased separately.


Benefits:

  • 10 year limited parts and compressor warranty with online registration

Features:

  • Titanium apatite photocatalytic air purifying filter
  • Daikin Swing Compressor
  • Inverter Compressor


The AHRI Reference # for this unit is 213895724.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

Heating Capacity (BTU):

11300

Mount:

Wall

Phase:

1

Cooling Capacity (BTU):

12000

Application:

Cooling

Heating

Warranty:

10 Year (Parts)

Max. Pipe Length (ft.):

65.6'

Suction Line:

3/8"

Weight (lbs):

20 lbs

Model:

Entra

Voltage:

208/230V

Refrigerant Type:

R-32

Product Type:

Indoor Unit

Number of Zones:

1

Liquid Line:

1/4"

Energy Star Rated:

No

SEER2:

18

EER2:

8.5

HSPF2:

9

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy