Apply to be a TradeMaster!
Main product image of Entra Single Zone 24,000 BTU SEER2 18 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
Magnifying glass
Hover image to zoom

Entra Single Zone 24,000 BTU SEER2 18 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)

Brand:
Daikin
SKU:
RXC24AXVJU-FTXC24AXVJU
Rating:
(0)
Q&A:
(0)
Entra Single Zone 24,000 BTU SEER2 18 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
Magnifying glass
Hover image to zoom
$2,174.43 each
In Stock
In Stock
Get 150 Tue, Dec 8 - Mon, Dec 14

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Liquid Line
1/4"
Product Highlight: Heating Capacity (BTU)
23000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Refrigerant Type
R-32
Product Highlight: Energy Star Rated
No

Description

–
Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is a mini split package that includes both an indoor unit and outdoor unit.

Indoor Unit Description (FTXC24AXVJU)

Benefits:

  • 10 year limited parts and compressor warranty with online registration

Features:

  • Titanium apatite photocatalytic air purifying filter
  • Daikin Swing Compressor
  • Inverter Compressor


Outdoor Unit Description (RXC24AXVJU)

Benefits:

  • 10 year limited parts warranty with online registration

Features:

  • Operating Range - Cooling (50° - 114.8°)


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Voltage:

208/230V

Liquid Line:

1/4"

HSPF2:

9

Heating Capacity (BTU):

23000

Application:

Cooling

Heating

Warranty:

10 Year (Parts)

Refrigerant Type:

R-32

Phase:

1

Energy Star Rated:

No

Cooling Capacity (BTU):

22400

Model:

Entra

EER2:

10.5

SEER2:

18

Suction Line:

5/8"

Number of Zones:

1

Product Type:

Bundle

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
Liquid Line
HSPF2
Heating Capacity (BTU)
Warranty
CURRENT ITEM
Product Image of Entra Single Zone 24,000 BTU SEER2 18 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
Entra Single Zone 24,000 BTU SEER2 18 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
SKU: RXC24AXVJU-FTXC24AXVJU
208/230V
1/4"
9
23000
10 Year (Parts)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy