Apply to be a TradeMaster!
Main product image of 1.5 GPM Cache Aerator Kit for Delta and Moen Faucets
Magnifying glass
Hover image to zoom

1.5 GPM Cache Aerator Kit for Delta and Moen Faucets

Brand:
Danco
SKU:
10780
Rating:
(1)
Q&A:
(0)
1.5 GPM Cache Aerator Kit for Delta and Moen Faucets
Magnifying glass
Hover image to zoom
$6.39 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Used With
Moen, Delta
Product Highlight: Connection Type
Male x Female ISO Connection

Description

–
The 1.5 GPM Faucet Aerator by Danco is designed to save up to 30% water as compared to using the standard 2.2 GP aerator. This aerator is also Watersense certified 1.5GPM. It has reduces water consumption without sacrificing water pressure. Installing a hidden aerator can be difficult, but the key included in the package makes the removal and installation of the new aerator easy. This kit includes adapters to convert a standard Delta and Moen faucet into a water saving fixture.

Features:
  • Plastic constructions provides strength and reliability
  • Water Saver: Saves up to 30% water consumption
  • Provides soft aerated water flow
  • Kit includes all pieces needed to replace Delta and Moen faucets
  • Included key makes removal and installation easy
  • WaterSense certified
  • Lead free, complies with reduction of lead in drinking water act
  • Keep aerators in top form and maximize water savings by replacing inserts once a year
  • Easy "do-it-yourself" installation

Specs

–
Product Type:

Aerator

Material:

Plastic

Used With:

Moen

Delta

Flow Rate (GPM):

1.5

Connection Type:

Male x Female ISO

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

didn't fit my Delta faucet

This does not fit all Delta faucets
DPM
Tahoe City CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy