Apply to be a TradeMaster!
Main product image of Economy Standard Chrome Plated Male x Female Faucet Aerator, Lead Free (2.2 GPM), 4305004
Magnifying glass
Hover image to zoom

Economy Standard Chrome Plated Male x Female Faucet Aerator, Lead Free (2.2 GPM), 4305004

Brand:
Wal-rich
SKU:
4305004
Rating:
(1)
Q&A:
(0)
Economy Standard Chrome Plated Male x Female Faucet Aerator, Lead Free (2.2 GPM), 4305004
Magnifying glass
Hover image to zoom
$2.47 each
BOX UP & SAVE 13%
$53.75 box of 25
$2.15 each
In Stock
In Stock
Get 153 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
15/16" x 55/64"
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
15/16" M x 55/64" F

Specs

–
Finish:

Chrome

Flow Rate (GPM):

2.2

Size:

15/16" x 55/64"

Lead Free:

Yes

Thread Type:

Female

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" OD Sink Hole Cover w/ Washer (Stainless Steel), SKC200SS
SKU: SKC200SS
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great!

My apartment complex switched out my aerator for an eco friendly option but the water pressure was sooo weak I couldn't handle it anymore. I bought one of these and now its water pressure is fantastic!
Lexi
Denver CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy