Apply to be a TradeMaster!
Main product image of Sta Put Plumbers Putty (14 oz.)
Magnifying glass
Hover image to zoom

Sta Put Plumbers Putty (14 oz.)

Brand:
Hercules
SKU:
25101
Rating:
(11)
Q&A:
(2)
Sta Put Plumbers Putty (14 oz.)
Magnifying glass
Hover image to zoom
$2.29 each
In Stock
In Stock
Get 466 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
14 oz.
Product Highlight: Color
Beige

Description

–
NOTE: Not for use on porous surfaces. For porous surfaces, use Sta Put Ultra Putty.

America's most popular brand of professional plumbers' putty. This superior grade of plumbers' putty molds easily, and will not harden, crumble, crack or shrink. A flexible, stretchable compound for professional use in setting bowls, fixtures, faucets, basin cocks, strainers, plugs, sink frames and all other sealing and caulking applications. Molds easily; provides a watertight seal. Will not stick to hands. Excellent low temperature properties. Meets Fed. Spec. A-A-3110 (formerly TT-P-1536A).

Specs

–
Volume:

14 oz.

Color:

Beige

Type:

Putty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Yes

Used it for years
Sam
Knox Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

goo recomendation

Goog product
joe
el monte
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Still Using Plumbers' Putty...

Even though the world of plumbing has become a world of gaskets, gaskets at tub drains, sink pop-ups, etc. etc. at least in my work, there is still a place for plumbers' putty. (When you have someone's "antique / precious" sink that has a big enough chip in the enamel / iron at the drain that gaskets are chancy at best, when you need to sit faucet bonnets on a certain kind of tile surface, etc. etc.). My humble opinion that you don't have to share if you don't want to: it ain't over for plumbers' putty... The other observation is that my business has been hectic and erratic this summer, and my ordering from Supply House has been hither and you and scattered. They have, however, put up with me gracefully, and I've received good stuff in good shape in good time.
Nick
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

Stays soft and forms nice.
🐍 snake
Michigan Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You will like this product!

This putty is very pliable and easy to work with. It's not quite as greasy as other brands.
Jasper
MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy this product again.

Used in kitchen sink drain.
Jet
Jamaica Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Best plumber putty I've used …excellent company and fast shipping
Dennis
Danville va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES.

It SEALS SINK STRAINERS GREAT
EJ
Callahan, FLA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plumber's Putty (5 lb.)

Our plumbers have been gaining weight lately, I think they love this putty so much...they're eating it...?
Uncle Big Bad
Ky.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product...

I have been using this brand for years and have always been satisfied with the product. Does exactly what it's supposed to do.
Brad the Plumber
Rockford Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can I use this on plastic

Asked by leo the lion 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Can I use 25-101 on fiberglas bath bay?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use Sta Put Putty on fiberglass.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy