Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Zinc Toe Touch Bath Drain
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Zinc Toe Touch Bath Drain

Brand:
Bluefin
SKU:
DR5-150
Rating:
(6)
Q&A:
(0)
1-1/2" Chrome Plated Zinc Toe Touch Bath Drain
Magnifying glass
Hover image to zoom
$7.10 each
In Stock
In Stock
Get 294 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1-7/8" OD

Description

–
1-1-2" Chrome Plated Zinc Toe Touch Bath Drain

Specs

–
Finish:

Chrome

Drain Size:

1-1/2"

Drain Type:

Toe Touch Drain

Material:

Zinc

Outside Diameter:

1-7/8"

Type:

Bath Drain

Brass Alloy:

JIS H3260

C2700

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Drain Type
Material
Type
Chrome
1-1/2"
Toe Touch Drain
Zinc
Bath Drain
Chrome
1-1/2"
Lift & Turn Drain
Zinc
Bath Drain
1-1/2" Chrome Plated Zinc Friction Lift Bath Drain
SKU: P35067
Chrome
1-1/2"
Friction Lift Drain
Zinc
Bath Drain
Chrome
1-1/2"
Grid Drain
Zinc
Bath Drain

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

yes

Fast delivery correct part much cheaper than the big box stores
Gene
Warren,oh
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

AAA
rob
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Perfect fit, fast shipping, great price.
Chief
Nashville,Tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Perfect fit for my tub
C & G
Mineral Wells, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

same as OEM cheaper

works well
mobilechuck
pittston pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great quality and can't beat the price

Just right
K nasty
Ashland, Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy