Apply to be a TradeMaster!
Main product image of 4-3/8" Sink Strainer Washers (2-Pack)
Magnifying glass
Hover image to zoom

4-3/8" Sink Strainer Washers (2-Pack)

Brand:
Danco
SKU:
88438
Rating:
(0)
Q&A:
(0)
4-3/8" Sink Strainer Washers (2-Pack)
Magnifying glass
Hover image to zoom
$1.26 each
In Stock
In Stock
Get 90 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-3/8"
Product Highlight: Material
Fiber, Rubber

Description

–
These Danco Sink Strainer Washers fit between your sink and strainer assembly to help ensure a tight seal. They’re useful for helping to prevent leaks that can damage your kitchen floor. It features a durable construction to provide reliable performance.

Product Features:
  • 1 rubber washer and 1 fiber washer
  • Ideal for use in kitchen sinks
  • Rubber washer dimensions: 4-3/8" x 3-7/16" x 1/8"
  • Fiber washer dimensions: 4-3/8" x 3-9/8" x 1/32"
  • Universal design
  • Easy to install

Specs

–
Product Type:

Washer

Size:

4-3/8"

Material:

Fiber

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy