Apply to be a TradeMaster!
Main product image of No-Putty Gasket , 2" O.D. x 1-1/2" I.D. for Lavatory Drain, Kitchen Spray Hose Guide
Magnifying glass
Hover image to zoom

No-Putty Gasket , 2" O.D. x 1-1/2" I.D. for Lavatory Drain, Kitchen Spray Hose Guide

SKU:
290-20322
Rating:
(2)
Q&A:
(0)
No-Putty Gasket , 2" O.D. x 1-1/2" I.D. for Lavatory Drain, Kitchen Spray Hose Guide
Magnifying glass
Hover image to zoom
$0.88 each
In Stock
In Stock
Get 137 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
2" OD
Product Highlight: Inside Diameter
1-1/2" ID

Description

–
Features:
  • Replaces plumbers putty, won’t dry out, stain or smudge
  • Self adhesive eliminates mess
  • Creates a tight seal on all finishes and materials
  • Fits all standard drain attachments
  • Stands up to the toughest commercial cleaners
  • Allows you to pre-fab fixtures

Specs

–
Outside Diameter:

2"

Inside Diameter:

1-1/2"
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
Response by Mon

You May Also Need

Stainless Sink Strainer
SKU: STR-D
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No Putty Gasket, I will use this every time now

I bought two as they seemed a little thin for the space between the bowl and the drain, this was so much easier to do then the putty I have been dealing with for years. My wife's beauty and health products have some reaction to each other when she washes her face and live a sticky mess that feels like rubber in the drain. This clogs it which is no big deal, but every year od so the drain gets slow and the P-trap is clean. I have to take the drain plug out to clean it and consequently deal with the putty – No more.
Jethro512
Austin, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great alternative to messy putty!

I've used these on bathroom and kitchen sinks. A very easy and clean alternative to putty. Finished project looks fantastic and haven't experienced any leaks or other issues. Recommend the product and Supply House is great too!
Bruce
Norman, OK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?