Apply to be a TradeMaster!
Main product image of Dayton 3-1/2" Stainless Steel Drain with Removable Basket Strainer and Rubber Stopper, D361125
Magnifying glass
Hover image to zoom

Dayton 3-1/2" Stainless Steel Drain with Removable Basket Strainer and Rubber Stopper, D361125

Brand:
Elkay
SKU:
D361125
Rating:
(8)
Q&A:
(0)
Dayton 3-1/2" Stainless Steel Drain with Removable Basket Strainer and Rubber Stopper, D361125
Magnifying glass
Hover image to zoom
$12.16 each
In Stock
In Stock
Get 102 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Matte

Description

–
Dayton 3-1/2" Stainless Steel Drain with Removable Basket Strainer and Rubber Stopper

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

  • Strainer basket with metal stem and rubber seal.

Specs

–
Type:

Drain Fitting

Material:

Stainless Steel

Finish:

Matte

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 16" PVC Slip Joint Extension Tube
SKU: TPV3150-16DSJ
Bluefin

Product Reviews

3.75 out of 8 reviews
88% would recommend this product
3.75
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
38%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Would recommend

Easy install
Oldman1956
Vermont
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy

The nut to tighten is very cheap cast aluminum and breaks frequently with very little pressure
Aaron
Greenville sc
2 years ago
Was this review helpful to you?

Great stuff!

High quality products plus professional service!
Dr.AK
Los Angwles, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ok Chinese strainer

It may have the name Elkay but it's made in china. So far the item is ok no problems . I wish they had more American made products.
Zeus
Quinton VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Drain and stopper

This is one of the best sink drains I have installed. It installs easily and fits perfectly.
Jasper
MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

tail

cut ur tail 4 a custom fit
Andy f
Mesa az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sink draiin

it is what I thought it is
andy f
Mesa az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I installed these in my own sink. Easy to install and use.
Plumber
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy