Apply to be a TradeMaster!
Main product image of 1-3/4" OD Sink Hole Cover (Chrome)
Magnifying glass
Hover image to zoom

1-3/4" OD Sink Hole Cover (Chrome)

Brand:
Danco
SKU:
89344
Rating:
(0)
Q&A:
(0)
1-3/4" OD Sink Hole Cover (Chrome)
Magnifying glass
Hover image to zoom
89344 has been discontinued
Discontinued December 20, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1-3/4"
Product Highlight: Material
Plastic

Description

The Danco 1-3/4" Kitchen Sink Hole Cover is used to cover unsightly holes in the sink when the spray head or soap dispenser is not in use. This sink hole plug features a 3" threaded shank design and a 1-3/4" O.D. flange cover that requires no tools to install (only plumbers putty is needed to create a watertight seal). The design of this faucet hole cover fits most standard size kitchen sink holes. The stylish finish will complement your existing fixtures and the durable plastic construction is resistant to rust providing a long last performance.


Features:

  • Discreetly covers sink holes: Chrome finish provides a stylish look to the sink plug in order to hide extra kitchen sink holes that are no longer needed from the spray head or soap dispenser
  • Rust resistant: Easy to install with no tools required, rust resistant quality provides long lasting performance in your kitchen sink with your kitchen fixtures
  • Extra resistant: Removed post style basket with kitchen sink hole cover catches unwanted debris
  • Dimentions: 3" long shank x 1-3/4" outer diameter flange – threaded 1/2" shank design
  • Stylish Design: Smooth flange cover in chrome finish provides an aesthetic that will match your current kitchen appliances
  • Installation Tip: To install the only tools required are plumber’s putty - place plumbers putty on the underside of the faucet hole cover and tighten the putty cup and shank nut underneath the sink to create a watertight seal around the faucet hole

Specs

Size:

1-3/4"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need