Shop Resideo Sale
Main product image of Classic Single Handle Kitchen Faucet, FTK100
Magnifying glass
Hover image to zoom

Classic Single Handle Kitchen Faucet, FTK100

Brand:
Bluefin
SKU:
FTK100
Rating:
(0)
Q&A:
(0)
Classic Single Handle Kitchen Faucet, FTK100
Magnifying glass
Hover image to zoom
$74.17 each
In Stock
In Stock
Get 228 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
Classic Single Handle Kitchen Faucet (Diamond Seal Technology)

Features:
  • Low lead brass body
  • Zinc handle
  • D25 stainless steel ball cartridge
  • 1/2"- 14 NPSM male inlet connections
  • Neoperl aerator
  • Flow rate: 1.8gpm Max @60PSI
  • Maximum 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa

Specs

–
Application:

Residential

Number of Holes:

3

4

Product Type:

Kitchen Faucet

Type:

Manual

Installation Type:

Deck Mount

Handle Style:

Lever

Flow Rate (GPM):

1.8

Finish:

Chrome

Number of Handles:

1

Spout Height:

4-3/4"

Spout Reach:

8-11/16"

Valve Type:

Diamond Seal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Number of Holes
Product Type
Type
Installation Type
CURRENT ITEM
Product Image of Classic Single Handle Kitchen Faucet, FTK100
Classic Single Handle Kitchen Faucet, FTK100
SKU: FTK100
Residential
3
4
Kitchen Faucet
Manual
Deck Mount
Residential
3
4
Kitchen Faucet
Manual
Deck Mount

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy