Apply to be a TradeMaster!
Main product image of 3/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom

3/8" ODF Sweat Ball Valve w/ Port

Brand:
Danfoss
SKU:
009L8051
Rating:
(0)
Q&A:
(0)
3/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom
$73.49 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
650 MAX PSI

Specs

–
Product Type:

Ball Valve

Size:

3/8"

Connection Type:

ODF

Max Pressure (PSI):

650

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy