Apply to be a TradeMaster!
Main product image of 1-5/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom

1-5/8" ODF Sweat Ball Valve w/ Port

Brand:
Danfoss
SKU:
009L8068
Rating:
(0)
Q&A:
(0)
1-5/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom
$370.07 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-5/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
650 MAX PSI

Specs

–
Product Type:

Ball Valve

Size:

1-5/8"

Connection Type:

ODF

Max Pressure (PSI):

650

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-3/8" ODF Sweat Ball Valve w/ Port
SKU: 009L8067
Danfoss
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy