Apply to be a TradeMaster!
Main product image of Type SS Semi-Solid 60-Degree Oil Nozzle (0.85 GPH)
Magnifying glass
Hover image to zoom

Type SS Semi-Solid 60-Degree Oil Nozzle (0.85 GPH)

SKU:
030G6718
Rating:
(1)
Q&A:
(0)
Type SS Semi-Solid 60-Degree Oil Nozzle (0.85 GPH)
Magnifying glass
Hover image to zoom
$7.23 each
BOX UP & SAVE 7%
$80.88 box of 12
$6.74 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
60°
Product Highlight: Material
Stainless Steel

Description

–
Type SS Semi-Solid 60-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (0.85 GPH)

Specs

–
Gallons Per Hour:

0.85

Spray Pattern:

SS

Type:

Semi-Solid Cone

Angle:

60°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
0.85
SS
Semi-Solid Cone
60°
Stainless Steel
0.85
W
All Purpose
60°
Brass

You May Also Need

Type SS Semi-Solid 60-Degree Oil Nozzle (1.00 GPH)
SKU: 030G6720
Danfoss Hago

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1st shipment damaged

The order of 2 nozzles with 1 missing was replaced immediately. Excellent service! Well done. Thank you!
Bud
NH USA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy