Apply to be a TradeMaster!
Main product image of Universal P-Trap Full Cover Kit, Straight Grid Drain, Single Supply Line and Valve Cover
Magnifying glass
Hover image to zoom

Universal P-Trap Full Cover Kit, Straight Grid Drain, Single Supply Line and Valve Cover

Brand:
Dearborn
SKU:
ADA110
Rating:
(1)
Q&A:
(0)
Universal P-Trap Full Cover Kit, Straight Grid Drain, Single Supply Line and Valve Cover
Magnifying glass
Hover image to zoom
$26.40 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
EVA
Product Highlight: Color
White

Description

–
Design must open at 180° for easy installation and secure fit. Product shall be form fitting to provide a long lasting aesthetic look. Product shall be comprised of EVA foam material that will not fade or discolor over time, and its flexibility must allow for easy accommodation for a secure fit around supply line offsets. Product must accomdate both 1-1/4" & 1-1/2" brass & plastic tubular with and without cleanouts. Product shall have a universal design that securely fits on both brass and plastic tubular with and without wing nuts. Product will securely cover brass & plastic tubular without having to clip or adjust wing nuts. Product must be certified antimicrobial per ISO 846 Method C. Valve cover securely encloses supply stop, but is easily removed when valve must be quickly closed.

Product Features
  • Universal offering to cover brass, plastic, and Schedule 40 tubular
  • Hook and loop fasteners make installation fast and simple
  • EVA foam is easy to cut, size and measure to fit
  • Easily accommodates offset supply lines
  • Clean appearance and aesthetics

Specs

–
Material:

EVA

Color:

White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Chrome Plated Brass Lavatory Sink Drain w/ 8" Tailpiece
SKU: Z8743-8-PC
Zurn

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This almost did what I thought it would do

Trap and supply cover with velcro closures, easy to install, it stayed on without having to rig something up. However, it only comes with one supply cover. What's up with that? Isn't better to have an extra cover if you only need one, rather than be short a cover if you need two? Can I buy a single valve cover or a kit with two valve covers from Supplyhouse.com, not I can't, I have to buy two and I will end up throwing the extra cover away. If you need two lave covers the actual price for this kit is more like $ 50. Price isn't really the issue, the issue is not getting the job completed. So I suggest to Oatey, put two valve covers in the kit and charge more. So I would recommend this to other plumbers, with the condition you realize there is only one valve cover in the kit.
hb
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy