Apply to be a TradeMaster!
Main product image of Type B Solid 60-Degree Brass Oil Nozzle (2.25 GPH), 00225-60B7
Magnifying glass
Hover image to zoom

Type B Solid 60-Degree Brass Oil Nozzle (2.25 GPH), 00225-60B7

Brand:
Delavan
SKU:
00225-60B7
Rating:
(0)
Q&A:
(0)
Type B Solid 60-Degree Brass Oil Nozzle (2.25 GPH), 00225-60B7
Magnifying glass
Hover image to zoom
$9.38 each
In Stock
In Stock
Get 8 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
60°
Product Highlight: Material
Brass

Description

–
Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. Provides smooth ignition and efficient combustion, particularly in larger burners.

Specs

–
Angle:

60°

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Material
CURRENT ITEM
Product Image of Type B Solid 60-Degree Brass Oil Nozzle (2.25 GPH), 00225-60B7
Type B Solid 60-Degree Brass Oil Nozzle (2.25 GPH), 00225-60B7
SKU: 00225-60B7
60°
Brass
60°
Brass
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy