Apply to be a TradeMaster!
Main product image of Type A Hollow 60° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom

Type A Hollow 60° Brass Oil Nozzle (0.50 GPH)

Brand:
Delavan
SKU:
DVA05060
Rating:
(3)
Q&A:
(0)
Type A Hollow 60° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom
$11.93 each
BOX UP & SAVE 12%
$125.52 box of 12
$10.46 each
In Stock
In Stock
Get 20 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
60°
Product Highlight: Material
Brass

Description

–
Type H nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.

Specs

–
Spray Pattern:

A

Gallons Per Hour:

0.50

Type:

Hollow Cone

Angle:

60°

Material:

Brass

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I highly recommend this brand of oil nozzles!

I am an havoc technician and I have a circa 1988 Riello oil burner in my home hydronic boiler. These Delavan nozzles are the only ones that provide reliable,dependable everyday operation. Other nozzles that I have tried cause intermittent "no heat" calls.
Law
Norwich CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer. Abc.

The product was as expected. The delivery time was excellent received in less than 24 hours.
RatdogWilly
Pittsburgh PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good!

happy!
arny
10591
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy