Apply to be a TradeMaster!
Main product image of Type A Hollow 90° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom
Type A Hollow 90° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom
$7.61 each
BOX UP & SAVE 5%
$86.52 box of 12
$7.21 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Material
Brass

Description

–
Type H nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.

Specs

–
Spray Pattern:

A

Gallons Per Hour:

0.50

Type:

Hollow Cone

Angle:

90°

Material:

Brass

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.89 out of 128 reviews
98% would recommend this product
4.89
out of 128 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
2%
3 star
2%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Love this Company

Supply House has a great Customer Service--friendly and helpful. Their prices are reasonable and they have a great selection of HVAC supplies. We are knowledgeable enough to service our own boiler and HWH so we really appreciate that they sell to home owners. Some other HVAC suppliers refuse to do so. This time we bought a supply of oil nozzles and oil filters but have also purchased Taco circulator pumps in the past.. We really like that they carry Delavan nozzles because they are a very reliable brass nozzle.
VS

Most Liked Negative Review

I like the service

My order was a little later than expected but now everything is up and running.
Showing 1-10 of 128 reviews

I would buy this product from Supply House again!

I was very happy with the quick shipping for the DELAVAN Type A Hollow 60° Brass Oil Nozzle (1.00 GPH) that I ordered. The price was really good and customer service was great!!!
Boba
VIRGINIA
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second time, wrong part!

Pickers must be reeducated. Wrong nozzle can be dangerous!
Chencaerulescens
Cranbury, NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packing the nozzles sucks !

Every time I order nozzles from you they are all over the shipping box and some of the nozzles opened up Either poor Packaging Or ROUGH handling of the shipping boxes
Tired
Glen Gardner NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this produce again

always reliable service
Luke
07825
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend

I bought 2 oil burner nozzles. Great price and free shipping. Nozzles came fast. I would recommend them to everybody. Great job
Harry
Carmel ny
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again when needed.

Replacement noozle for residential steam boiler. Brand name always a good product, service and delivery from SupplyHouse always above the rest
A J
MA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding 0.85/80deg/H

It was a bit of a waiti in receiving shipment but perfect flame pattern and great price-Thank you.
Geno
CT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

just what I needed, supply house is awesome about getting items quick to you at a great price -little lacking on matching up items to old ones
wpcguzzi
syracuse N.Y.
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would highly recommend Supply House

They shipped my order quickly but when it arrived the shipping envelope was open and my furnace nozzle were not in it. I contacted customer service immediately and they shipped them again.
Lisa
Mount Union PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

All was good
WPCGUZZI
Syracuse NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I removed the oil burner nozzle from my burner which is stamped 1.25 70 A. Can you tell me the difference between solid and hollow cone nozzles? Thanks,Perry

Asked by Perry 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

If you could point the nozzle towards a wall, the hollow nozzle would produce a ring pattern (no oil inside the ring). The solid would produce a filled circle pattern (oil completely covers the circle).

Was this review helpful to you?
- Another PexSupply Customer

It is detailed here http://www.delavaninc.com/pdf/Fuel_Nozzles_for_Burners.PDF

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy