Apply to be a TradeMaster!
Main product image of Type A Hollow 60° Brass Oil Nozzle (1.10 GPH)
Magnifying glass
Hover image to zoom

Type A Hollow 60° Brass Oil Nozzle (1.10 GPH)

Brand:
Delavan
SKU:
DVA11060
Rating:
(0)
Q&A:
(0)
Type A Hollow 60° Brass Oil Nozzle (1.10 GPH)
Magnifying glass
Hover image to zoom
$9.32 each
BOX UP & SAVE 10%
$100.20 box of 12
$8.35 each
In Stock
In Stock
Get 1 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
60°
Product Highlight: Material
Brass

Description

Type H nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion.

Specs

Spray Pattern:

A

Gallons Per Hour:

1.10

Type:

Hollow Cone

Angle:

60°

Material:

Brass

Application:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Spray Pattern
Gallons Per Hour
Type
Angle
Material
CURRENT ITEM
Product Image of Type A Hollow 60° Brass Oil Nozzle (1.10 GPH)
Type A Hollow 60° Brass Oil Nozzle (1.10 GPH)
SKU: DVA11060
A
1.10
Hollow Cone
60°
Brass
H
1.10
Hollow Cone
60°
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy