Apply to be a TradeMaster!
Main product image of Type W All Purpose 80° Brass Oil Nozzle (1.5 GPH)
Magnifying glass
Hover image to zoom

Type W All Purpose 80° Brass Oil Nozzle (1.5 GPH)

Brand:
Delavan
SKU:
DVW15080
Rating:
(0)
Q&A:
(0)
Type W All Purpose 80° Brass Oil Nozzle (1.5 GPH)
Magnifying glass
Hover image to zoom
$10.06 each
BOX UP & SAVE 10%
$108.12 box of 12
$9.01 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
80°
Product Highlight: Material
Brass

Description

Type W nozzles are neither truly hollow nor solid. These nozzles frequently can be used in place of either solid or hollow cone nozzles between 0.40 and 8.00 GPH, regardless of the burner's air pattern. The lower flow rates tend to be more hollow. Higher flow rates tend to be more solid.

Specs

Gallons Per Hour:

1.50

Angle:

80°

Spray Pattern:

W

Type:

All Purpose

Material:

Brass

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Angle
Spray Pattern
Type
Material
CURRENT ITEM
Product Image of Type W All Purpose 80° Brass Oil Nozzle (1.5 GPH)
Type W All Purpose 80° Brass Oil Nozzle (1.5 GPH)
SKU: DVW15080
1.50
80°
W
All Purpose
Brass
1.50
80°
SS
Semi-Solid Cone
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy