Apply to be a TradeMaster!
Main product image of Contemporary Wall Mount Pot Filler (Champagne Bronze), 1165LF-CZ
Magnifying glass
Hover image to zoom

Contemporary Wall Mount Pot Filler (Champagne Bronze), 1165LF-CZ

Brand:
Delta
SKU:
1165LF-CZ
Rating:
(1)
Q&A:
(0)
Contemporary Wall Mount Pot Filler (Champagne Bronze), 1165LF-CZ
Magnifying glass
Hover image to zoom

MANUALS (3)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Champagne Bronze

Description

–
Filling pots on the stove has never been easier or more affordable, thanks to the new Delta Pot Filler faucet. Very competitively priced, the ADA compliant Pot Filler features a wall-mount, dual swing joint design with dual shut off valves and a 4 gpm flow rate to fill large pots in no time. A pot filler makes it easy to fill large cooking vessels quickly and without the walk from sink to stove.

Features:
  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Installation Type:

Wall Mount

Flow Rate (GPM):

4

Connection Size:

1/2"

Finish Family:

Bronze

Application:

Residential

Number of Handles:

2

Valve Type:

Ceramic Disc

Series:

Contemporary

Handle Style:

Lever

Number of Holes:

1

Product Type:

Pot Filler

Connection Type:

IPS / NPT

Warranty:

Limited Lifetime

Type:

Manual

Finish:

Champagne Bronze

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality, you pay for what you get

You can instantly tell the difference with a cheap one and this one All the quality is there
MCW inc.
Hughson ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy