Apply to be a TradeMaster!
Main product image of Contemporary Wall Mount Pot Filler (Chrome), 1165LF
Magnifying glass
Hover image to zoom

Contemporary Wall Mount Pot Filler (Chrome), 1165LF

Brand:
Delta
SKU:
1165LF
Rating:
(0)
Q&A:
(0)
Contemporary Wall Mount Pot Filler (Chrome), 1165LF
Magnifying glass
Hover image to zoom
$569.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
Filling pots on the stove has never been easier or more affordable, thanks to the new Delta Pot Filler faucet. Very competitively priced, the ADA compliant Pot Filler features a wall-mount, dual swing joint design with dual shut off valves and a 4 gpm flow rate to fill large pots in no time. A pot filler makes it easy to fill large cooking vessels quickly and without the walk from sink to stove.

  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W

Specs

–
Product Type:

Pot Filler

ADA:

Yes

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Number of Handles:

2

Number of Holes:

1

Series:

Contemporary

Handle Style:

Lever

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Application:

Residential

Flow Rate (GPM):

4

Connection Size:

1/2"

Finish:

Chrome

Type:

Manual

Finish Family:

Chrome

Installation Type:

Wall Mount

Connection Type:

IPS / NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy