Apply to be a TradeMaster!
Main product image of Contemporary Pot Filler (Black Stainless), 1165LF-KS
Magnifying glass
Hover image to zoom

Contemporary Pot Filler (Black Stainless), 1165LF-KS

Brand:
Delta
SKU:
1165LF-KS
Rating:
(0)
Q&A:
(0)
Contemporary Pot Filler (Black Stainless), 1165LF-KS
Magnifying glass
Hover image to zoom
1165LF-KS has been discontinued
Discontinued November 4, 2026
This product was discontinued by the manufacturer.

MANUALS (3)

Install Instructions

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Black Stainless
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Filling pots on the stove has never been easier or more affordable, thanks to the new Delta Pot Filler faucet. Very competitively priced, the ADA compliant Pot Filler features a wall-mount, dual swing joint design with dual shut off valves and a 4 gpm flow rate to fill large pots in no time. A pot filler makes it easy to fill large cooking vessels quickly and without the walk from sink to stove.

  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W

Specs

–
Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Series:

Contemporary

Application:

Residential

Flow Rate (GPM):

4

Finish Family:

Black Stainless

Warranty:

Limited Lifetime

Finish:

Black Stainless

Handle Style:

Lever

Type:

Manual

Installation Type:

Wall Mount

Connection Type:

IPS / NPT

ADA:

Yes

Product Type:

Pot Filler

Number of Handles:

2

Connection Size:

1/2"

Number of Holes:

1

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm