Shop Resideo Sale
Main product image of 15849LF-CZ Nicoli Single Handle Bathroom Faucet (Champagne Bronze)
Magnifying glass
Hover image to zoom

15849LF-CZ Nicoli Single Handle Bathroom Faucet (Champagne Bronze)

Brand:
Delta
SKU:
15849LF-CZ
Rating:
(0)
Q&A:
(0)
15849LF-CZ Nicoli Single Handle Bathroom Faucet (Champagne Bronze)
Magnifying glass
Hover image to zoom
$240.23 each
In Stock
In Stock
Get 21 Wed, Nov 18
Finish: 
Champagne Bronze
Stainless Steel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Champagne Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 1 or 3-hole 4 in. installations with included optional deck plate
  • Includes matching finish plastic pop-up drain assembly
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
ADA:

Yes

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

Lead Free

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Number of Handles:

1

Valve Type:

Ceramic Disc

Number of Holes:

1

3

Max Deck Thickness:

3"

Type:

Manual

Connection Size:

3/8"

Drain Type:

Push Pop-Up / Clicker

Faucet Configuration:

Single Hole

Connection Type:

Compression

Finish:

Champagne Bronze

Handle Style:

Lever

Warranty:

Limited Lifetime

Application:

Residential

Series:

Nicoli

Flow Rate (GPM):

1.2

Finish Family:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy