Apply to be a TradeMaster!
Main product image of Nicoli Single Handle Bathroom Faucet, 15849LF-GZ (Matte Black / Champagne Bronze)
Magnifying glass
Hover image to zoom

Nicoli Single Handle Bathroom Faucet, 15849LF-GZ (Matte Black / Champagne Bronze)

Brand:
Delta
SKU:
15849LF-GZ
Rating:
(0)
Q&A:
(0)
Nicoli Single Handle Bathroom Faucet, 15849LF-GZ (Matte Black / Champagne Bronze)
Magnifying glass
Hover image to zoom
$288.79 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black/Champagne Bronze
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - saving you money without compromising performance.
  • Fits 1 or 3-hole 4 in. installations with included optional deck plateIncludes matching finish plastic pop-up drain assembly
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty


Specs

–
Number of Holes:

3

1

Approvals:

Lead Free

CEC

CalGreen

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Application:

Residential

Number of Handles:

1

Drain Type:

Push Pop-Up / Clicker

Type:

Manual

ADA:

Yes

Valve Type:

Ceramic Disc

Handle Style:

Lever

Max Deck Thickness:

3"

Finish:

Matte Black/Champagne Bronze

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Connection Type:

Compression

Finish Family:

Two-Tone

Material:

Brass

Series:

Nicoli

Country of Origin:

China

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy