Apply to be a TradeMaster!
Main product image of Nicoli 1 Handle Bathroom Faucet, 1 or 3-hole 4" Installation, 15849LF (Chrome)
Magnifying glass
Hover image to zoom

Nicoli 1 Handle Bathroom Faucet, 1 or 3-hole 4" Installation, 15849LF (Chrome)

Brand:
Delta
SKU:
15849LF
Rating:
(0)
Q&A:
(0)
Nicoli 1 Handle Bathroom Faucet, 1 or 3-hole 4" Installation, 15849LF (Chrome)
Magnifying glass
Hover image to zoom
$185.49 each
In Stock
In Stock
Get 32 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • Fits 1 or 3-hole 4" installations with included optional deck plate
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Lifetime limited warranty

Specs

–
Finish:

Chrome

Max Deck Thickness:

3"

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Material:

Brass

Handle Style:

Lever

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

Number of Holes:

1

3

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Warranty:

Limited Lifetime

Connection Type:

Compression

Flow Rate (GPM):

1.2

Faucet Configuration:

Single Hole

Finish Family:

Chrome

Series:

Nicoli

Number of Handles:

1

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Type:

Manual

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy