Apply to be a TradeMaster!
Main product image of Traditional Beverage Faucet (Arctic Stainless), 1960-AR-DST
Magnifying glass
Hover image to zoom

Traditional Beverage Faucet (Arctic Stainless), 1960-AR-DST

Brand:
Delta
SKU:
1960-AR-DST
Rating:
(0)
Q&A:
(0)
Traditional Beverage Faucet (Arctic Stainless), 1960-AR-DST
Magnifying glass
Hover image to zoom
$339.00 each
In Stock
In Stock
Get 11 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Arctic Stainless
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection

Description

–
This cold water beverage faucet installs in a single deck hole and is designed for reverse osmosis, filtered water, or chiller applications. It features a 1.5 gpm maximum flow rate at 60 psi, an integrated air gap, and a 3/8 in. compression supply connection.
  • 1.5 gpm maximum flow rate at 60 psi
  • Single handle deck-mount design
  • 1-hole sink application
  • Spout reach: 5 1/16 in.
  • Spout height: 6 1/16 in.
  • 3 in. maximum deck thickness
  • Integrated supply tube with 3/8 in. compression fitting
  • Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain

Specs

–
Product Type:

Drinking Water Faucet

ADA:

Yes

Connection Type:

Compression

Type:

Manual

Installation Type:

Deck Mount

Finish:

Arctic Stainless

Warranty:

Limited Lifetime

Max Deck Thickness:

3"

Application:

Residential

Finish Family:

Stainless Steel

Flow Rate (GPM):

1.5

Handle Style:

Lever

Connection Size:

3/8"

Number of Handles:

1

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Valve Type:

Ceramic Disc

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy