Apply to be a TradeMaster!
Main product image of Traditional Beverage Faucet (Matte Black), 1960-BL-DST
Magnifying glass
Hover image to zoom

Traditional Beverage Faucet (Matte Black), 1960-BL-DST

Brand:
Delta
SKU:
1960-BL-DST
Rating:
(0)
Q&A:
(0)
Traditional Beverage Faucet (Matte Black), 1960-BL-DST
Magnifying glass
Hover image to zoom
$339.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Finish: 
Matte Black
Arctic StainlessChampagne BronzeMatte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Delta Beverage Faucets conveniently provide purified drinking water in a wide range of styles and finishes. Air gaps are integrated within the faucet for easy use with a reverse osmosis system. Delta Beverage Faucets are for cold water installation only and ideal for any reverse osmosis (RO), under the counter water filtration systems, or chillers but cannot be used with Instant Hot tanks. If installation does not require an air gap, the connection can simply be cut or coiled out of the way under the deck. Perfect for the pantry, butler's kitchen, or bar, but stylish enough to be featured next to your main faucet. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta beverage faucets are backed by our Lifetime Limited Warranty.

  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • Spout swings 360°
  • Single lever handle design
  • Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
  • Mounting wrench to assist in tightening mounting nut securely
  • Integrated supply tube with 3/8 in. compression fitting
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard

Specs

–
Finish Family:

Matte Black

Product Type:

Drinking Water Faucet

ADA:

Yes

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Valve Type:

Ceramic Disc

Max Deck Thickness:

3"

Handle Style:

Lever

Connection Type:

Compression

Connection Size:

3/8"

Flow Rate (GPM):

1.5

Installation Type:

Deck Mount

Number of Handles:

1

Finish:

Matte Black

Application:

Residential

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Type:

Manual

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy