Apply to be a TradeMaster!
Main product image of Traditional Beverage Faucet (Champagne Bronze), 1960-CZ-DST
Magnifying glass
Hover image to zoom

Traditional Beverage Faucet (Champagne Bronze), 1960-CZ-DST

Brand:
Delta
SKU:
1960-CZ-DST
Rating:
(0)
Q&A:
(0)
Traditional Beverage Faucet (Champagne Bronze), 1960-CZ-DST
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 21 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Champagne Bronze
Product Highlight: Handle Style
Lever

Description

–
Delta Beverage Faucets conveniently provide purified drinking water in a wide range of styles and finishes. Air gaps are integrated within the faucet for easy use with a reverse osmosis system. Delta Beverage Faucets are for cold water installation only and ideal for any reverse osmosis (RO), under the counter water filtration systems, or chillers but cannot be used with Instant Hot tanks. If installation does not require an air gap, the connection can simply be cut or coiled out of the way under the deck. Perfect for the pantry, butler's kitchen, or bar, but stylish enough to be featured next to your main faucet. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta beverage faucets are backed by our Lifetime Limited Warranty.

  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • Spout swings 360°
  • Single lever handle design
  • Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
  • Mounting wrench to assist in tightening mounting nut securely
  • Integrated supply tube with 3/8 in. compression fitting
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard

Specs

–
Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Connection Type:

Compression

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Number of Holes:

1

ADA:

Yes

Application:

Residential

Finish:

Champagne Bronze

Flow Rate (GPM):

1.5

Handle Style:

Lever

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Max Deck Thickness:

3"

Finish Family:

Bronze

Number of Handles:

1

Type:

Manual

Product Type:

Drinking Water Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy