| Handle Style: | Knob |
|---|---|
| Connection Size: | 1/2" |
| Finish: | Chrome |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Application: | Commercial |
| Material: | Brass |
| Warranty: | Limited Lifetime |
| Connection Type: | NPSM |
| Finish Family: | Chrome |
| Number of Holes: | 3 |
| Faucet Configuration: | Widespread |
| Type: | Manual |
| Valve Type: | Cartridge |
| Max Deck Thickness: | 0.88" |
| Flow Rate (GPM): | 1.8 |
| Installation Type: | Deck Mount |
| Series: | Classic |
| Product Type: | Kitchen Faucet |
| Number of Handles: | 2 |
| Spout Reach: | 9" |
| ADA: | Yes |
Be the first to write a review.