Shop Resideo Sale
Main product image of Foundations Two Handle Centerset Lav Faucet (Metal Pop-Up), B2510LF
Magnifying glass
Hover image to zoom

Foundations Two Handle Centerset Lav Faucet (Metal Pop-Up), B2510LF

Brand:
Delta
SKU:
B2510LF
Rating:
(0)
Q&A:
(0)
Foundations Two Handle Centerset Lav Faucet (Metal Pop-Up), B2510LF
Magnifying glass
Hover image to zoom
$82.53 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome

Description

–
Foundations Single Handle Centerset Lav Faucet No Waste

Features:
  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Standard Specifications:
  • Max flow rate: 1.50 GPM @ 60 PSI, 5.68 L/Min @ 414 kPa.
  • Three hole mount
  • 1/4 turn handle stops
  • Lever handle control mechanism is a rotating cylinder type with stainless steel plate and 90° rotating, with replaceable non-metallic seats
  • Metal drain with pop-up type fitting with plated flange and stopper.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Finish Family:

Chrome

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

Handle Style:

Lever

Valve Type:

Cartridge

Connection Type:

NPSM

Installation Type:

Deck Mount

Application:

Commercial

Type:

Manual

Series:

Foundations

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Connection Size:

1/2"

Product Type:

Bathroom Faucet

Faucet Configuration:

Centerset

Finish:

Chrome

Max Deck Thickness:

1.25"

Number of Holes:

3

Drain Type:

No Drain

Number of Handles:

2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy