Apply to be a TradeMaster!
Main product image of Commercial Two Handle Centerset Lav Faucet w/ Grid Drain, 2529LF-HDF
Magnifying glass
Hover image to zoom

Commercial Two Handle Centerset Lav Faucet w/ Grid Drain, 2529LF-HDF

Brand:
Delta
SKU:
2529LF-HDF
Rating:
(0)
Q&A:
(0)
Commercial Two Handle Centerset Lav Faucet w/ Grid Drain, 2529LF-HDF
Magnifying glass
Hover image to zoom
$173.29 each
In Stock
In Stock
Get 21 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Flow Rate (GPM): 
1.2
Drain Type: 
Grid Drain
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Commercial Centerset Two Handle Lav Faucet

Features:
  • WaterSense certification promotes water conservation
  • Comes with metal grid strainer
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 2 or 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 3-3/8 in. H x 4-23/32 in. D x 12 in. W
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Approvals:

ASME A112.18.2 / CSA B125.2

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

WaterSense

Finish Family:

Chrome

Valve Type:

Cartridge

Finish:

Chrome

Type:

Manual

Handle Style:

Lever

Number of Holes:

2

3

ADA:

Yes

Max Deck Thickness:

1.63"

Faucet Configuration:

Centerset

Installation Type:

Deck Mount

Drain Type:

Grid Drain

Material:

Brass

Application:

Commercial

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy