Shop Resideo Sale
Main product image of Lahara Two Handle Centerset Bathroom Faucet (Chrome, Metal Pop-Up Drain, DST), 2538-MPU-DST
Magnifying glass
Hover image to zoom

Lahara Two Handle Centerset Bathroom Faucet (Chrome, Metal Pop-Up Drain, DST), 2538-MPU-DST

Brand:
Delta
SKU:
2538-MPU-DST
Rating:
(2)
Q&A:
(0)
Lahara Two Handle Centerset Bathroom Faucet (Chrome, Metal Pop-Up Drain, DST), 2538-MPU-DST
Magnifying glass
Hover image to zoom
$151.27 each
In Stock
In Stock
Get 3 Wed, Nov 18
Finish: 
Chrome
Champagne Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Lahara Two Handle Centerset Bathroom Faucet (Chrome, Metal Pop-Up Drain, DST)

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • DIAMOND Seal Technology
  • Rigid spout

Standard Specifications:
  • Max. 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Spout Height: 6-3/8"
  • Spout Length: 5"
  • Fittings Type: 3/8" compression fittings
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Three hole mount
  • Diamond coated ceramic cartridge
  • Hot and cold stems are interchangeable
  • 3/8" O.D. straight PEX supply tubes
  • 1/4 turn handle stops
  • Models without "TP" suffix have metal drain with pop-up type fitting with plated flange and stopper
  • Models with "TP" suffix have polypropylene pop- up type drain fitting with plated metal flange and stopper cap
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Max Deck Thickness:

2.25"

Drain Type:

Pop-Up

Finish Family:

Chrome

Faucet Configuration:

Centerset

Product Type:

Bathroom Faucet

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

WaterSense

ADA:

Yes

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Application:

Commercial

Finish:

Chrome

Connection Type:

Compression

Installation Type:

Deck Mount

Series:

Lahara

Type:

Manual

Number of Holes:

3

Handle Style:

Lever

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works well. Install was easy!

Great bathroom fixture. Recommend highly!
John
Harwinton Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes and I have. Wonderful Faucet!

We love the longer neck and the easy faucet control handles.
John
Harwinton, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy