Apply to be a TradeMaster!
Main product image of Lahara Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 2538-SSMPU-DST
Magnifying glass
Hover image to zoom

Lahara Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 2538-SSMPU-DST

Brand:
Delta
SKU:
2538-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Lahara Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 2538-SSMPU-DST
Magnifying glass
Hover image to zoom
$205.78 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Stainless Steel

Description

–
Lahara Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST)

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Brilliance Finish
  • DIAMOND Seal Technology
  • Rigid spout

Standard Specifications:
  • Max. 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Three hole mount
  • Diamond coated ceramic cartridge
  • Hot and cold stems are interchangeable
  • 3/8" O.D. straight PEX supply tubes
  • 1/4 turn handle stops
  • Models without "TP" suffix have metal drain with pop-up type fitting with plated flange and stopper
  • Models with "TP" suffix have polypropylene pop- up type drain fitting with plated metal flange and stopper cap
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Installation Type:

Deck Mount

Handle Style:

Lever

Product Type:

Bathroom Faucet

Number of Holes:

3

Application:

Residential

Series:

Lahara

Finish Family:

Stainless Steel

ADA:

Yes

Flow Rate (GPM):

1.2

Faucet Configuration:

Centerset

Approvals:

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Drain Type:

Pop-Up

Connection Type:

Compression

Connection Size:

3/8"

Type:

Manual

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Max Deck Thickness:

2.25"

Finish:

Stainless Steel

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy