Shop Resideo Sale
Main product image of Lahara Two Handle Centerset Bathroom Faucet (Venetian Bronze, DST), 2538-RBMPU-DST
Magnifying glass
Hover image to zoom

Lahara Two Handle Centerset Bathroom Faucet (Venetian Bronze, DST), 2538-RBMPU-DST

Brand:
Delta
SKU:
2538-RBMPU-DST
Rating:
(0)
Q&A:
(0)
Lahara Two Handle Centerset Bathroom Faucet (Venetian Bronze, DST), 2538-RBMPU-DST
Magnifying glass
Hover image to zoom
$262.04 each
In Stock
In Stock
Get 4 Wed, Nov 18
Finish: 
Venetian Bronze
Champagne BronzeChromeStainless SteelVenetian Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Venetian Bronze

Description

–
Lahara Two Handle Centerset Bathroom Faucet (Venetian Bronze, DST)

Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 6-3/8 in. H x 7-1/32 in. D x 10-1/2 in. W
  • DIAMOND Seal Technology

Standard Specifications:
  • Max. 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Spout Height: 6-3/8"
  • Spout Length: 5"
  • Fittings Type: 3/8" compression fittings
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Three hole mount
  • Diamond coated ceramic cartridge
  • Hot and cold stems are interchangeable
  • 3/8" O.D. straight PEX supply tubes
  • 1/4 turn handle stops
  • Models without "TP" suffix have metal drain with pop-up type fitting with plated flange and stopper
  • Models with "TP" suffix have polypropylene pop- up type drain fitting with plated metal flange and stopper cap
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Warranty:

Limited Lifetime

Type:

Manual

Connection Type:

Compression

Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

Lead Free

Finish Family:

Bronze

Handle Style:

Lever

Faucet Configuration:

Centerset

Flow Rate (GPM):

1.2

Connection Size:

3/8"

Number of Holes:

3

Series:

Lahara

Valve Type:

Ceramic Disc

Drain Type:

Pop-Up

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Max Deck Thickness:

2.25"

Application:

Residential

ADA:

Yes

Finish:

Venetian Bronze

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy