| Approvals: | Lead Free WaterSense ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
|---|---|
| Finish: | Matte Black |
| Drain Type: | Push Pop-Up / Clicker |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Number of Holes: | 2 3 |
| Max Deck Thickness: | 1.69" |
| Connection Type: | NPSM |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Series: | Esato |
| Type: | Manual |
| Faucet Configuration: | Centerset |
| Application: | Residential |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 2 |
| Product Type: | Bathroom Faucet |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Finish Family: | Matte Black |