| Approvals: | WaterSense Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
|---|---|
| Series: | Esato |
| Number of Handles: | 2 |
| Number of Holes: | 3 2 |
| Faucet Configuration: | Centerset |
| Handle Style: | Lever |
| Material: | Metal (Unspecified) |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Deck Mount |
| Finish: | Chrome |
| Connection Type: | NPSM |
| Max Deck Thickness: | 1.69" |
| Application: | Residential |
| Finish Family: | Chrome |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |