| Approvals: | Lead Free |
|---|---|
| Product Type: | Bathroom Faucet |
| Connection Size: | 1/2" |
| Series: | Esato |
| Faucet Configuration: | Centerset |
| Number of Holes: | 3 |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Type: | Manual |
| Handle Style: | Lever |
| Max Deck Thickness: | 1.69" |
| Finish: | Spotshield Brushed Nickel |
| Installation Type: | Deck Mount |
| Finish Family: | Brushed Nickel |
| Number of Handles: | 2 |