Apply to be a TradeMaster!
Main product image of Dryden Two Handle Widespread Bathroom Faucet (Chrome), 3551-MPU-DST
Magnifying glass
Hover image to zoom

Dryden Two Handle Widespread Bathroom Faucet (Chrome), 3551-MPU-DST

Brand:
Delta
SKU:
3551-MPU-DST
Rating:
(0)
Q&A:
(0)
Dryden Two Handle Widespread Bathroom Faucet (Chrome), 3551-MPU-DST
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
The clean lines and geometric forms of the Dryden Collection, derived from style cues of the Art Deco period, offer a simple yet sophisticated design. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets use at least 20% less water than the industry standard-saving you money without compromising performance.

Product Features
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Type:

Manual

Connection Type:

Compression

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1.2

Finish:

Chrome

Application:

Residential

Approvals:

ADA / ICC A117.1

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Faucet Configuration:

Widespread

Number of Holes:

3

Series:

Dryden

ADA:

Yes

Connection Size:

3/8"

Finish Family:

Chrome

Max Deck Thickness:

2.25"

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Handle Style:

Lever

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy