Apply to be a TradeMaster!
Main product image of Dryden 2 Handle Widespread Bathroom Faucet (Polished Nickel), 3551-PNMPU-DST
Magnifying glass
Hover image to zoom

Dryden 2 Handle Widespread Bathroom Faucet (Polished Nickel), 3551-PNMPU-DST

Brand:
Delta
SKU:
3551-PNMPU-DST
Rating:
(0)
Q&A:
(0)
Dryden 2 Handle Widespread Bathroom Faucet (Polished Nickel), 3551-PNMPU-DST
Magnifying glass
Hover image to zoom
$692.37 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Finish: 
Polished Nickel
Champagne BronzeChromePolished NickelSpotshield StainlessStainless SteelVenetian Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Polished Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The clean lines and geometric forms of the Dryden Collection, derived from style cues of the Art Deco period, offer a simple yet sophisticated design. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4-16 in. installations
  • Includes matching finish metal lift-rod drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Number of Holes:

3

Faucet Configuration:

Widespread

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Connection Type:

Compression

Flow Rate (GPM):

1.2

Finish Family:

Polished Nickel

Finish:

Polished Nickel

Approvals:

Lead Free

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Max Deck Thickness:

2.25"

Handle Style:

Lever

Series:

Dryden

Drain Type:

Pop-Up

Installation Type:

Deck Mount

Number of Handles:

2

Type:

Manual

Application:

Residential

Warranty:

Limited Lifetime

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy