Apply to be a TradeMaster!
Main product image of Dryden 2 Handle Widespread Bathroom Faucet (Spotshield Stainless), 3551-SPMPU-DST
Magnifying glass
Hover image to zoom

Dryden 2 Handle Widespread Bathroom Faucet (Spotshield Stainless), 3551-SPMPU-DST

Brand:
Delta
SKU:
3551-SPMPU-DST
Rating:
(0)
Q&A:
(0)
Dryden 2 Handle Widespread Bathroom Faucet (Spotshield Stainless), 3551-SPMPU-DST
Magnifying glass
Hover image to zoom
$686.43 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Finish: 
Spotshield Stainless
Champagne Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spotshield Stainless
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Widespread
Product Highlight: Handle Style
Lever

Description

–
The clean lines and geometric forms of the Dryden Collection, derived from style cues of the Art Deco period, offer a simple yet sophisticated design. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta SpotShield Technology helps to keep your faucet or shower cleaner, longer by resisting water spots and fingerprints. Keep your space spotless with SpotShield Technology, available across a variety of finishes for the kitchen and bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • SpotShield Technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
  • SpotShield Technology with antimicrobial protection of the finish resists odor-causing microbial growth on the finish
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4-16" installations
  • Includes matching finish metal lift-rod drain assembly

Specs

–
Flow Rate:

1.2 GPM

Finish:

Spotshield Stainless

Material:

Zinc

Faucet Holes:

3

Type:

Manual

Installation Type:

Widespread

Number of Holes:

3

Number of Handles:

2

Flow Rate (GPM):

1.2

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy