Apply to be a TradeMaster!
Main product image of Zura 2 Handle Widespread Bathroom Faucet (Matte Black), 3574-BLMPU-DST
Magnifying glass
Hover image to zoom

Zura 2 Handle Widespread Bathroom Faucet (Matte Black), 3574-BLMPU-DST

Brand:
Delta
SKU:
3574-BLMPU-DST
Rating:
(0)
Q&A:
(0)
Zura 2 Handle Widespread Bathroom Faucet (Matte Black), 3574-BLMPU-DST
Magnifying glass
Hover image to zoom
$779.00 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Fits 3-hole 5-16 inch installations
  • Rigid spout does not swivel

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Handle Style:

Lever

Number of Holes:

3

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Finish Family:

Matte Black

Series:

Zura

ADA:

Yes

Drain Type:

Pop-Up

Finish:

Matte Black

Faucet Configuration:

Widespread

Product Type:

Bathroom Faucet

Connection Type:

Compression

Application:

Residential

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Material:

Brass

Type:

Manual

Max Deck Thickness:

2.25"

Connection Size:

3/8"

Number of Handles:

2

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy