Apply to be a TradeMaster!
Main product image of Zura Two Handle Widespread Bathroom Faucet, 1.20 GPM (Chrome), 3574-MPU-DST
Magnifying glass
Hover image to zoom

Zura Two Handle Widespread Bathroom Faucet, 1.20 GPM (Chrome), 3574-MPU-DST

Brand:
Delta
SKU:
3574-MPU-DST
Rating:
(0)
Q&A:
(0)
Zura Two Handle Widespread Bathroom Faucet, 1.20 GPM (Chrome), 3574-MPU-DST
Magnifying glass
Hover image to zoom
$559.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection

Description

–
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement our current contemporary lineup. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Fits 3-hole 5-16 inch installations
  • Rigid spout

Specs

–
Connection Type:

Compression

Material:

Brass

Number of Handles:

2

Finish Family:

Chrome

Drain Type:

Pop-Up

Approvals:

Lead Free

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Faucet Configuration:

Widespread

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.25"

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Number of Holes:

3

Type:

Manual

Installation Type:

Deck Mount

Finish:

Chrome

Connection Size:

3/8"

Handle Style:

Lever

Application:

Residential

Series:

Zura

ADA:

Yes

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy