Apply to be a TradeMaster!
Main product image of Zura Two Handle Widespread Bathroom Faucet (Champagne Bronze), 3574-CZMPU-DST
Magnifying glass
Hover image to zoom

Zura Two Handle Widespread Bathroom Faucet (Champagne Bronze), 3574-CZMPU-DST

Brand:
Delta
SKU:
3574-CZMPU-DST
Rating:
(0)
Q&A:
(0)
Zura Two Handle Widespread Bathroom Faucet (Champagne Bronze), 3574-CZMPU-DST
Magnifying glass
Hover image to zoom
$859.00 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass

Description

–
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional, and contemporary décor. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Fits 3-hole 5-16 inch installations
  • Rigid spout does not swivel

Specs

–
Product Type:

Bathroom Faucet

Series:

Zura

Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Type:

Manual

Finish Family:

Bronze

Connection Type:

Compression

Max Deck Thickness:

2.25"

Handle Style:

Lever

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Application:

Residential

Warranty:

Limited Lifetime

Number of Holes:

3

Faucet Configuration:

Widespread

Connection Size:

3/8"

Material:

Brass

Flow Rate (GPM):

1.2

Drain Type:

Pop-Up

Finish:

Champagne Bronze

Number of Handles:

2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy