Apply to be a TradeMaster!
Main product image of 35749LF Nicoli 2 Handle Widespread Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom

35749LF Nicoli 2 Handle Widespread Bathroom Faucet (Chrome)

Brand:
Delta
SKU:
35749LF
Rating:
(0)
Q&A:
(0)
35749LF Nicoli 2 Handle Widespread Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom
$241.98 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish plastic pop-up drain assembly
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Lifetime limited warranty

Specs

–
Series:

Nicoli

Approvals:

WaterSense

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Number of Handles:

2

Handle Style:

Lever

Max Deck Thickness:

2.38"

Faucet Configuration:

Widespread

Application:

Residential

Connection Size:

1/2"

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Number of Holes:

3

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Chrome

Connection Type:

NPSM

Type:

Manual

ADA:

Yes

Finish:

Chrome

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy