Apply to be a TradeMaster!
Main product image of 35749LF-SS Nicoli 2 Handle Widespread Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom

35749LF-SS Nicoli 2 Handle Widespread Bathroom Faucet (Stainless)

Brand:
Delta
SKU:
35749LF-SS
Rating:
(0)
Q&A:
(0)
35749LF-SS Nicoli 2 Handle Widespread Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom
$274.28 each
In Stock
In Stock
Get 7 Fri, Nov 20
Finish: 
Stainless Steel
Champagne BronzeChromeMatte BlackMatte Black/Champagne BronzeStainless Steel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish plastic pop-up drain assembly
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Lifetime limited warranty

Specs

–
Drain Type:

Push Pop-Up / Clicker

Connection Size:

1/2"

Connection Type:

NPSM

Finish Family:

Stainless Steel

Application:

Residential

Finish:

Stainless Steel

Approvals:

WaterSense

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Number of Handles:

2

ADA:

Yes

Type:

Manual

Number of Holes:

3

Max Deck Thickness:

2.38"

Handle Style:

Lever

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Series:

Nicoli

Faucet Configuration:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy