Apply to be a TradeMaster!
Main product image of Nicoli 2 Handle Widespread Bathroom Faucet (Matte Black/Champagne Bronze), 35749LF-GZ
Magnifying glass
Hover image to zoom

Nicoli 2 Handle Widespread Bathroom Faucet (Matte Black/Champagne Bronze), 35749LF-GZ

Brand:
Delta
SKU:
35749LF-GZ
Rating:
(0)
Q&A:
(0)
Nicoli 2 Handle Widespread Bathroom Faucet (Matte Black/Champagne Bronze), 35749LF-GZ
Magnifying glass
Hover image to zoom
$345.98 each
In Stock
In Stock
Get 2 Tue, Nov 24

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black/Champagne Bronze
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Nicoli widespread bathroom faucet is a deck-mount faucet for 3-hole installations on 6 in. to 16 in. centers. It has two lever handles for hot and cold control and a maximum flow rate of 1.2 gpm at 60 psi.
  • 1.2 gpm maximum flow rate at 60 psi
  • Widespread deck-mount installation for 6 in. to 16 in. centers
  • 3-hole mount with 1-1/4 in. to 1-1/2 in. hole sizes
  • 1/2 in.-14 NPSM water supply connection
  • Maximum deck thickness: 2-3/8 in.
  • Solid brass spout
  • Plastic push pop-up drain with overflow included
  • Complies with WaterSense and ADA / ICC A117.1 requirements

Specs

–
Drain Type:

Push Pop-Up / Clicker

Connection Type:

NPSM

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

WaterSense

ADA / ICC A117.1

Handle Style:

Lever

Number of Handles:

2

Connection Size:

1/2"

Installation Type:

Deck Mount

Finish:

Matte Black/Champagne Bronze

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Application:

Residential

Series:

Nicoli

Product Type:

Bathroom Faucet

Type:

Manual

Finish Family:

Two-Tone

ADA:

Yes

Number of Holes:

3

Max Deck Thickness:

2.38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy