Shop Resideo Sale
Main product image of Linden Single Handle Pull-Out Kitchen Faucet (Arctic Stainless, DST), 4353-AR-DST
Magnifying glass
Hover image to zoom

Linden Single Handle Pull-Out Kitchen Faucet (Arctic Stainless, DST), 4353-AR-DST

Brand:
Delta
SKU:
4353-AR-DST
Rating:
(0)
Q&A:
(0)
Linden Single Handle Pull-Out Kitchen Faucet (Arctic Stainless, DST), 4353-AR-DST
Magnifying glass
Hover image to zoom
$316.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Arctic Stainless

Description

–
Linden Single Handle Pull-Out Kitchen Faucet (Arctic Stainless, DST)
A toggle on a Multi-Flow wand increases the stream from the standard 1.5GPM to a higher flow to more quickly fill the sink as well as pots, vases, or other large containers. Toggle back to 1.5 GPM for normal, everyday use. The innovative Multi-Flow feature can be found on a variety of Delta kitchen faucets. Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Only Delta faucets are equipped with Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger. The included escutcheon completes the ensemble for a more finished look.
Features:
  • Multi-Flow delivers both 1.5 gpm stream and spray settings for water efficiency and 2.0 gpm stream setting for high performance
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Meets standards set by Americans with Disabilities Act
  • 1 or 3-hole 8 in. installation
  • Includes optional 10-1/2 in. escutcheon
  • Pull-out spout swivels 120 degrees for added convenience
  • 59 in. long hose provides outstanding reach

Standard Specifications:
  • Max flow rate of 1.5 gpm @ 60 PSI (5.7 L/min @ 414 kPa) in spray and standard aerated mode
  • Max flow rate of 2.2 gpm @ 60 PSI (8.3 L/min @ 414 kPa) in aerated mode using Multi-Flow feature
  • Spout Height: 8"
  • Spout Length: 9-57/64"
  • Deck to Outlet: 5-7/8"
  • Fittings Type: 3/8" compression fittings
  • Deck Thickness: 2.5"
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Valve Type: DIAMOND Seal Valve
  • One, two, three, or four hole mount (escutcheon included)
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight, staggered PEX supply tubes
  • Spout rotates 120°
  • Red/blue indicator markings
  • Two-function wand; aerated stream or spray
  • Dual integral check valves in spout
  • Spout is connected to valve body with a 53'' (1346 mm) long hose
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Flow Rate (GPM):

1.5

Connection Size:

3/8"

Product Type:

Kitchen Faucet

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.5"

Series:

Linden

Connection Type:

Compression

Handle Style:

Lever

Number of Holes:

1

3

Installation Type:

Deck Mount

Includes:

Deck Plate / Escutcheon

Type:

Manual

Warranty:

Limited Lifetime

Finish:

Arctic Stainless

Number of Handles:

1

ADA:

Yes

Hose Length:

53"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy